Motion
L517-6
Rack Gear, 14 1/2 PA, 10 DP, Steel
MI ITEM #00372316
MFR #L517-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 10 DP, Steel
MI ITEM #00372316
MFR #L517-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L517 6 FT LGTH STEEL GEAR RACK

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Weight
    19.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text