Motion
L518-6
Rack Gear, 14 1/2 PA, 8 DP, Steel
Mi Item #00372328
MFR #L518-6
Price$763.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 8 DP, Steel
Mi Item #00372328
MFR #L518-6

Mfr description
L518 6 FT LGTH STEEL GEAR RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.96/each

Specifications

Dimensions

  • Diametral Pitch
    8
  • End Length Type
    Ends Not Machined
  • Face Width  
    1-1/4 in
  • Overall Length  
    6 ft
  • Overall Thickness
    3/4 in
  • Pitch Line to Back  
    5/8 in
  • Pressure Angle
    14.5 °
  • Weight
    17.40 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)