Motion
RA8X4
Gear Rack - 8 DP, 14.5 ° Pressure Angle, 1.2500 in Width, 4 ft OAL, Steel Material
MI ITEM #00372338
MFR #RA8X4
Price$382.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 8 DP, 14.5 ° Pressure Angle, 1.2500 in Width, 4 ft OAL, Steel Material
MI ITEM #00372338
MFR #RA8X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$382.86/each

Specifications

Dimensions

  • Diametral Pitch
    8
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.2500 in
  • Overall Length  
    4 ft
  • Overall Thickness
    1.25 in
  • Pitch Line to Back  
    1.125 in
  • Pressure Angle
    14.5 °
  • Weight
    19.08 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059327
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    122
  • Product Type
    Gear Racks
  • UPC_NO
    697950059327

Overview

Mfr description
RA8X4 GEAR RACK 14 1/2 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text