Motion
L519-6
Rack Gear, 14 1/2 PA, 8 DP, Steel
MI ITEM #00372341
MFR #L519-6
Price$915.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 8 DP, Steel
MI ITEM #00372341
MFR #L519-6

Mfr description
L519 6 FT LGTH STEEL GEAR RACK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$915.95/each

Specifications

Dimensions

  • Diametral Pitch
    8
  • End Length Type
    Ends Not Machined
  • Face Width  
    1-1/4 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1-1/4 in
  • Pitch Line to Back  
    1-1/8 in
  • Pressure Angle
    14.5 °
  • Weight
    30.10 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)