Motion
L520-4
Rack Gear, 14 1/2 PA, 6 DP, Steel
Mi Item #00372348
MFR #L520-4
Price$700.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 6 DP, Steel
Mi Item #00372348
MFR #L520-4

Mfr description
L520 4 FT LGTH STEEL GEAR RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.88/each

Specifications

Dimensions

  • Diametral Pitch
    6
  • End Length Type
    Ends Not Machined
  • Face Width  
    1-1/2 in
  • Overall Length  
    4 ft
  • Overall Thickness
    1 in
  • Pitch Line to Back  
    0.833 in
  • Pressure Angle
    14.5 °
  • Weight
    18.60 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)