Motion
L520-6
Rack Gear, 14 1/2 PA, 6 DP, Steel
MI ITEM #00372353
MFR #L520-6
Price$1,084.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 6 DP, Steel
MI ITEM #00372353
MFR #L520-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,084.70/each

Specifications

Dimensions

  • Diametral Pitch
    6
  • End Length Type
    Ends Not Machined
  • Face Width  
    1-1/2 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1 in
  • Pitch Line to Back  
    0.833 in
  • Pressure Angle
    14.5 °
  • Weight
    27.90 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes

Overview

Mfr description
L520 6 FT LGTH STEEL GEAR RACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text