Motion
6NSR6X1

BROWNING
6NSR6X1

6NSR6X1 Gear Rack - 6 DP, 14.5 ° Pressure Angle, 1-1/2 in Width, 6 ft OAL, Steel Material
MI ITEM #00372354
MFR #6NSR6X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6NSR6X1

6NSR6X1 Gear Rack - 6 DP, 14.5 ° Pressure Angle, 1-1/2 in Width, 6 ft OAL, Steel Material
MI ITEM #00372354
MFR #6NSR6X1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6NSR6 X 1 STEEL GEAR RACK
  • Mating Spur Gears must have same pressure angle and pitch Standard Lengths are Extra Long to allow for cutting and matching ends Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes. Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Standards Met
    AGMA
  • Gear Rack Length
    6 ft
  • Gear Rack Width
    1.5 in
  • Manufacturer Catalog Number
    6NSR6X1
  • Pitch Line
    0.833
  • Product Types
    Gear Rack
  • Thickness
    1 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289187867
  • Weight
    25.75 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text