Motion
R6X6
Gear Rack - 6 DP, 14.5 ° Pressure Angle, 1.5000 in Width, 6 ft OAL, Steel Material
Mi Item #00372355
MFR #R6X6
Price$586.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 6 DP, 14.5 ° Pressure Angle, 1.5000 in Width, 6 ft OAL, Steel Material
Mi Item #00372355
MFR #R6X6

Mfr description
R6X6 GEAR RACK 14 1/2 X 72" LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.45/each

Specifications

Dimensions

  • Diametral Pitch
    6
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.5000 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1 in
  • Pitch Line to Back  
    0.833 in
  • Pressure Angle
    14.5 °
  • Weight
    25.32 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059235
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    137
  • Product Type
    Gear Racks
  • UPC_NO
    697950059235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)