Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6NSR6X 1 1/2

Gear Rack - 6 DP, 14.5 ° Pressure Angle, 1.5000 in Width, 6 ft OAL, Steel Material
Mi Item #00372366
MFR #6NSR6X 1 1/2

Mfr description
6NSR6 X 1-1/2 STEEL GEAR RACK
  • Mating Spur Gears must have same pressure angle and pitch Standard Lengths are Extra Long to allow for cutting and matching ends Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes. Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Diametral Pitch
    6
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.5000 in
  • Gear Overall Width
    1.5000 in
  • Gear Rack Length
    6 ft
  • Gear Rack Width
    1.5 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1-1/2 in
  • Overall Width
    1.5000 in, 38.10 mm
  • Pitch
    6 in
  • Pitch Line to Back  
    1.333 in
  • Pressure Angle
    14.5 °
  • Thickness
    1.5 in
  • Weight
    40.94 lb

Details

  • Gear Type
    Rack Gear
  • Manufacturer Catalog Number
    6NSR6X 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289167913
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Pitch Line
    1.333
  • Product Type
    Gear Racks
  • Product Types
    Gear Rack
  • Standards Met
    AGMA
  • Tooth Style
    Rack
  • UPC_NO
    662289167913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)