Motion
L522-6
Gear Rack - 5 DP, 14.5 ° Pressure Angle, 1.7500 in Width, Steel Material
Mi Item #00372378
MFR #L522-6
Price$1,498.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 5 DP, 14.5 ° Pressure Angle, 1.7500 in Width, Steel Material
Mi Item #00372378
MFR #L522-6

Mfr description
L522 6 FT LGTH STEEL GEAR RACK
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,498.67/each

Specifications

Dimensions

  • Diametral Pitch
    5
  • Face Width  
    1.7500 in
  • Overall Width
    1.2500 in
  • Pitch Line to Back  
    1.0500 in | 26.67 mm
  • Pressure Angle
    14.5 °
  • Weight
    40.90 lbs

Details

  • Gear Type
    Rack Gear
  • Manufacturer Catalog Number
    L522-6
  • Manufacturer Upc Number
    781711373507
  • Material
    Steel
  • Product Type
    Gear Racks
  • Tooth Style
    Straight
  • UPC_NO
    781711373507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)