Motion
L523-6
Rack Gear, 14 1/2 PA, 4 DP, Steel
MI ITEM #00372390
MFR #L523-6
Price$2,175.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 4 DP, Steel
MI ITEM #00372390
MFR #L523-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,175.25/each

Specifications

Dimensions

  • Diametral Pitch
    4
  • End Length Type
    Ends Not Machined
  • Face Width  
    2 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1-1/2 in
  • Pitch Line to Back  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    55.80 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes

Overview

Mfr description
L523 6 FT LGTH STEEL GEAR RACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text