Motion
R3X6
Gear Rack - 3 DP, 14.5 ° Pressure Angle, 3.0000 in Width, 6 ft OAL, Steel Material
Mi Item #00372404
MFR #R3X6
Price$1,768.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 3 DP, 14.5 ° Pressure Angle, 3.0000 in Width, 6 ft OAL, Steel Material
Mi Item #00372404
MFR #R3X6

Mfr description
R3X6 GEAR RACK 14 1/2 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,768.16/each

Specifications

Dimensions

  • Diametral Pitch
    3
  • End Length Type
    Ends Not Machined
  • Face Width  
    3.0000 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1.5 in
  • Pitch Line to Back  
    1.167 in
  • Pressure Angle
    14.5 °
  • Weight
    70.02 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058894
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    69
  • Product Type
    Gear Racks
  • UPC_NO
    697950058894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)