Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4YSR10X 1 1/4

Gear Rack - 10 DP, 20 ° Pressure Angle, 1.2500 in Width, 4 ft OAL, Steel Material
MI ITEM #00372410
MFR #4YSR10X 1 1/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    10
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.2500 in
  • Gear Rack Length
    4 ft
  • Gear Rack Width
    1.25 in
  • Overall Length  
    4 ft
  • Overall Thickness
    1-1/4 in
  • Pitch Line to Back  
    1.15 in
  • Pressure Angle
    20 °
  • Thickness
    1.25 in
  • Weight
    20.00 lb

Details

  • Manufacturer Catalog Number
    4YSR10X 1 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289257454
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Pitch Line
    1.15
  • Product Type
    Gear Racks
  • Product Types
    Gear Rack
  • Standards Met
    AGMA
  • UPC_NO
    662289257454

Overview

Mfr description
4YSR10 X 1-1/4 STEEL GEAR RACK
  • Mating Spur Gears must have same pressure angle and pitch Standard Lengths are Extra Long to allow for cutting and matching ends Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes. Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text