Motion
L2010-6
Rack Gear, 20 PA, 10 DP, Steel
Mi Item #00372413
MFR #L2010-6
Price$979.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 20 PA, 10 DP, Steel
Mi Item #00372413
MFR #L2010-6

Mfr description
L2010 6 FT LGTH STEEL GEAR RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.00/each

Specifications

Dimensions

  • Diametral Pitch
    10
  • End Length Type
    Ends Not Machined
  • Face Width  
    1-1/4 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1-1/4 in
  • Pitch Line to Back  
    1.15 in
  • Pressure Angle
    20 °
  • Weight
    30.50 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)