Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 20 PA, 12 DP, Steel
Mi Item #00372422
MFR #L2012-6

Mfr description
L2012 6 FT LGTH STEEL GEAR RACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Diametral Pitch
    12
  • End Length Type
    Ends Not Machined
  • Face Width  
    1 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1 in
  • Pitch Line to Back  
    0.917 in
  • Pressure Angle
    20 °
  • Weight
    19.50 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)