Motion
L2016-4
Rack Gear, 20 PA, 16 DP, Steel
Mi Item #00372427
MFR #L2016-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 20 PA, 16 DP, Steel
Mi Item #00372427
MFR #L2016-4

Mfr description
L2016 4 FT LGTH STEEL GEAR RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diametral Pitch
    16
  • End Length Type
    Ends Not Machined
  • Face Width  
    3/4 in
  • Overall Length  
    4 ft
  • Overall Thickness
    3/4 in
  • Pitch Line to Back  
    0.688 in
  • Pressure Angle
    20 °
  • Weight
    7.30 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)