Motion
6YSR20X1/2

BROWNING
6YSR20X1/2

Gear Rack - 20 DP, 14.5 Pressure Angle, Steel Material
MI ITEM #00372439
MFR #6YSR20X1/2
List Price$502.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6YSR20X1/2

Gear Rack - 20 DP, 14.5 Pressure Angle, Steel Material
MI ITEM #00372439
MFR #6YSR20X1/2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$502.22/each for your price

Overview

Mfr description
6YSR20 X 1/2 STEEL GEAR RACK
  • Mating Spur Gears must have same pressure angle and pitch
  • Standard Lengths are Extra Long to allow for cutting and matching ends
  • Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes
  • Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.50 °
  • Pitch Line to Back
  • Material
    Steel
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1234392
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289117413
  • UPC_NO
    662289117413
  • Number Of Teeth
    Not Applicable
  • Pitch Diameter
    2.9500 in
  • Weight
    0.73 lbs
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text