Motion
YPB2419
External Tooth Spur Gear - 24 DP, 20 ° PA, 19 Teeth, 0.2500 in Face, 3/16 in Bore, Finished w/ Keyway & 2 SS, Material: Molded Delrin | Brass
Mi Item #00372483
MFR #YPB2419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 20 ° PA, 19 Teeth, 0.2500 in Face, 3/16 in Bore, Finished w/ Keyway & 2 SS, Material: Molded Delrin | Brass
Mi Item #00372483
MFR #YPB2419

Mfr description
YPB2419 SPUR GEAR DELRIN
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Hub Diameter
    0.5600 in | 14.22 mm
  • Hub Projection
    0.3100 in | 7.87 mm
  • Outside Diameter
    0.8740 in
  • Overall Width
    0.5600 in | 14.22 mm
  • Pitch Diameter
    0.7910 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #10-32

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Brass
  • Number Of Teeth
    19
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • Tooth Type
    Straight
  • UPC_NO
    781711540701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)