Motion
YPB2448
Spur Gear, 24 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00372503
MFR #YPB2448
Price$72.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00372503
MFR #YPB2448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.83/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    0.67 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    2.083 in
  • Overall Width
    0.56 in
  • Pitch Diameter
    2 in
  • Pressure Angle
    20 °
  • Weight
    0.05 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    54090
  • Material
    POM with Brass Insert
  • Number Of Teeth
    48

Overview

Mfr description
YPB2448 DELRIN SPUR GEAR 54090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought