Motion
S330
External Tooth Spur Gear - 3 DP, 14.5 ° Pressure Angle, 3 in Face, 30 Teeth, 10.666 in Outside Diameter, Rough Stock, 1-9/16 to 3-7/8 in Bore, Hub with No Screw, Steel Material
MI ITEM #00372537
MFR #S330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° Pressure Angle, 3 in Face, 30 Teeth, 10.666 in Outside Diameter, Rough Stock, 1-9/16 to 3-7/8 in Bore, Hub with No Screw, Steel Material
MI ITEM #00372537
MFR #S330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S330 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-9/16 to 3-7/8 in
  • Outside Diameter
    10.666 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    10 in
  • Hub Diameter
    6-1/4 in
  • Gear Construction
    Plain
  • Overall Width
    4-1/4 in
  • Hub Projection
    1-1/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Weight
    74.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought