Motion
S348
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 48 Teeth, 3.0000 in Face, 1-9/16 to 4-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00372544
MFR #S348
Price$4,543.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 48 Teeth, 3.0000 in Face, 1-9/16 to 4-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00372544
MFR #S348

Mfr description
S348 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,543.09/each

Specifications

Dimensions

  • Bore Diameter
    1-9/16 to 4-1/8 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    6.5 in
  • Hub Projection
    1-3/4 in
  • Outside Diameter
    16.666 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    16.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    120.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053493
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950053493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)