Motion
S360
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 60 Teeth, 3.0000 in Face, 1-9/16 to 4-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00372546
MFR #S360
Price$6,637.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 60 Teeth, 3.0000 in Face, 1-9/16 to 4-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00372546
MFR #S360

Mfr description
S360 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,637.06/each

Specifications

Dimensions

  • Bore Diameter
    1-9/16 to 4-1/8 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    6.5 in
  • Hub Projection
    1-3/4 in
  • Outside Diameter
    20.667 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    150.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053530
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950053530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)