Motion
S3120
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 120 Teeth, 3 in Face, 1-15/16 to 5 in Bore, Reboreable, Material: Steel
MI ITEM #00372556
MFR #S3120
List Price$14,222.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 120 Teeth, 3 in Face, 1-15/16 to 5 in Bore, Reboreable, Material: Steel
MI ITEM #00372556
MFR #S3120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,222.92/each for your price

Overview

Mfr description
S3120 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Number Of Teeth
    120
  • Bore Type
    Reboreable
  • Bore Diameter
    1-15/16 to 5 in
  • Outside Diameter
    40.666 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    4 in
  • Hub Diameter
    7.5 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    4-3/4 in
  • Hub Projection
    1-3/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053660
  • UPC_NO
    697950053660
  • Weight
    367.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text