Motion
S419
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 19 Teeth, 2 in Face, 1-1/8 to 2-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372559
MFR #S419
Your Price$442.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 19 Teeth, 2 in Face, 1-1/8 to 2-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372559
MFR #S419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$442.79/each(List $519.95)

Overview

Mfr description
S419 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    4
  • Pressure Angle
    14.5 °
  • Face Width
    2 in
  • Number Of Teeth
    19
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/8 to 2-1/4 in
  • Outside Diameter
    5.25 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    4.75 in
  • Hub Diameter
    4 in
  • Gear Construction
    Plain
  • Overall Width
    2-7/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053752
  • UPC_NO
    697950053752
  • Weight
    10.54 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought