Motion
S517
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 17 Teeth, 1.75 in Face, 1-1/16 to 1-13/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372594
MFR #S517
Your Price$241.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 17 Teeth, 1.75 in Face, 1-1/16 to 1-13/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372594
MFR #S517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.48/each(List $280.98)

Overview

Mfr description
S517 14 1/2 SPUR GEAR

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1.75 in
  • Number Of Teeth
    17
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/16 to 1-13/16 in
  • Outside Diameter
    3.8 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    3.4 in
  • Hub Diameter
    2.8675 in
  • Gear Construction
    Plain
  • Overall Width
    2-5/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054322
  • UPC_NO
    697950054322
  • Weight
    5.22 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought