Motion
C532
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 32 Teeth, 1.75 in Face, 1-1/16 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00372611
MFR #C532
Your Price$505.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 32 Teeth, 1.75 in Face, 1-1/16 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00372611
MFR #C532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$505.15/each(List $606.18)

Overview

Mfr description
C532 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1.75 in
  • Number Of Teeth
    32
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/16 to 2-1/16 in
  • Outside Diameter
    6.8 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    6.4 in
  • Hub Diameter
    3.2365 in
  • Gear Construction
    Webbed
  • Overall Width
    3 in
  • Hub Projection
    1-1/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054483
  • UPC_NO
    697950054483
  • Weight
    13.52 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought