Motion
C536
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 36 Teeth, 1.7500 in Face, 1-3/16 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00372614
MFR #C536
Price$541.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 36 Teeth, 1.7500 in Face, 1-3/16 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00372614
MFR #C536

Mfr description
C536 GEAR SPUR 14 1/2 DEG CAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$541.85/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 to 2-1/16 in
  • Diametral Pitch
    5
  • Face Width
    1.7500 in
  • Hub Diameter
    3.2375 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    7.6 in
  • Overall Width
    3 in
  • Pitch Diameter
    7.2000 in
  • Pressure Angle
    14.5 °
  • Weight
    15.48 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054513
  • Material
    Cast Iron
  • Number Of Teeth
    36
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950054513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)