Motion
S5100
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 100 Teeth, 1.75 in Face, 1-5/16 to 3-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372634
MFR #S5100
List Price$3,655.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 100 Teeth, 1.75 in Face, 1-5/16 to 3-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372634
MFR #S5100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,655.49/each for your price

Overview

Mfr description
S5100 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1.75 in
  • Number Of Teeth
    100
  • Bore Type
    Reboreable
  • Bore Diameter
    1-5/16 to 3-1/4 in
  • Outside Diameter
    20.4 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    0.392 in
  • Hub Diameter
    5.5625 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    3-1/4 in
  • Hub Projection
    1-1/2 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054773
  • UPC_NO
    697950054773
  • Weight
    62.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought