Motion
S628
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 28 Teeth, 1.5 in Face, 1-1/8 to 1-7/8 in Bore, Reboreable, Material: Steel
MI ITEM #00372645
MFR #S628
Your Price$302.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 28 Teeth, 1.5 in Face, 1-1/8 to 1-7/8 in Bore, Reboreable, Material: Steel
MI ITEM #00372645
MFR #S628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.17/each(List $409.94)

Overview

Mfr description
S628 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5 °
  • Face Width
    1.5 in
  • Number Of Teeth
    28
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/8 to 1-7/8 in
  • Outside Diameter
    5 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    4.666 in
  • Hub Diameter
    3 in
  • Gear Construction
    Plain
  • Overall Width
    2-1/2 in
  • Hub Projection
    1 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950055008
  • UPC_NO
    697950055008
  • Weight
    8.30 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text