Motion
S684
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 84 Teeth, 1.5 in Face, 1-1/4 to 2-11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372671
MFR #S684
Your Price$1,300.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 84 Teeth, 1.5 in Face, 1-1/4 to 2-11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372671
MFR #S684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,300.65/each(List $1,560.78)

Overview

Mfr description
S684 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5 °
  • Face Width
    1.5 in
  • Number Of Teeth
    84
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/4 to 2-11/16 in
  • Outside Diameter
    14.333 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    14 in
  • Hub Diameter
    4.5625 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    2-3/4 in
  • Hub Projection
    1-1/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950055374
  • UPC_NO
    697950055374
  • Weight
    39.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text