Motion
S1055
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 55 Teeth, 1 in Face, 7/8 to 1-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00372751
MFR #S1055
Your Price$237.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 55 Teeth, 1 in Face, 7/8 to 1-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00372751
MFR #S1055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$237.21/each(List $284.97)

Overview

Mfr description
S1055 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5 °
  • Face Width
    1 in
  • Number Of Teeth
    55
  • Bore Type
    Reboreable
  • Bore Diameter
    7/8 to 1-1/2 in
  • Outside Diameter
    5.7 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    5.5 in
  • Hub Diameter
    2.5000 in
  • Gear Construction
    Plain
  • Overall Width
    1-7/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950056432
  • UPC_NO
    697950056432
  • Weight
    7.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought