Motion
C1085
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 85 Teeth, 1 in Face, 7/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00372757
MFR #C1085
List Price$420.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 85 Teeth, 1 in Face, 7/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00372757
MFR #C1085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.87/each for your price

Overview

Mfr description
C1085 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5 °
  • Face Width
    1 in
  • Number Of Teeth
    85
  • Bore Type
    Reboreable
  • Bore Diameter
    7/8 to 1-7/16 in
  • Outside Diameter
    8.7 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    8.5 in
  • Hub Diameter
    2.4845 in
  • Gear Construction
    Spoked
  • Overall Width
    1-7/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950056531
  • UPC_NO
    697950056531
  • Weight
    7.30 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought