Motion
S1266
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 66 Teeth, 0.7500 in Face, 3/4 to 1-3/4 in Bore, Reboreable, Material: Steel
Mi Item #00372797
MFR #S1266
Price$161.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 66 Teeth, 0.7500 in Face, 3/4 to 1-3/4 in Bore, Reboreable, Material: Steel
Mi Item #00372797
MFR #S1266

Mfr description
S1266 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.03/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 1-3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    2.7500 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    5.667 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    5.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    6.02 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057071
  • Material
    Steel
  • Number Of Teeth
    66
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950057071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)