Motion
C16168
0.5 in Face, Reboreable
MI ITEM #00372860
MFR #C16168
List Price$393.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 in Face, Reboreable
MI ITEM #00372860
MFR #C16168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.27/each for your price

Overview

Mfr description
C16168 GEAR SPUR 14 1/2 DEG CAST
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
  • Cast gears are machined on all operating surfaces.
  • Martin cast gears are cast with larger hub to provide extra strength and to allow for larger bores.

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.50 °
  • Face Width
    0.5 in
  • Number Of Teeth
    168
  • Bore Type
    Reboreable
  • Outside Diameter
    10.625 in
  • Pitch Diameter
    10.5 in
  • Hub Diameter
    2.7345 in
  • Manufacturer Upc Number
    697950057828
  • UPC_NO
    697950057828
  • Weight
    5.04 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text