Motion
NSS2017

BROWNING
NSS2017

External Tooth Spur Gear - 20 DP, 14.5 PA, 17 Teeth, 0.3750 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00372864
MFR #NSS2017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2017

External Tooth Spur Gear - 20 DP, 14.5 PA, 17 Teeth, 0.3750 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00372864
MFR #NSS2017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Bushing Bore Diameter
    0.3750 to 0.4375
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    0.7031 in
  • Hub Projection
    0.3750 in
  • Outside Diameter
    0.9500 in
  • Overall Width
    0.7500 in
  • Pitch Diameter
    0.8500 in
  • Pressure Angle
    14.5
  • Weight
    0.48 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Construction
    Plain
  • Hub Type
    B Hub
  • Manufacturer Catalog Number
    1210566
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289241798
  • Material
    Steel
  • Number Of Teeth
    17
  • Standards Met
    AGMA

Overview

Mfr description
NSS2017 14 1/2 SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Helical Gears are quieter than spur gears and give maximum smoothness on parallel shafts
  • Browning Gears are rated in accordance with AGMA standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text