Motion
S2080
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 80 Teeth, 0.3750 in Face, 1/2 to 1-5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372891
MFR #S2080
Price$132.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 80 Teeth, 0.3750 in Face, 1/2 to 1-5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372891
MFR #S2080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$132.09/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1-5/16 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    4.1 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.82 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058238
  • Material
    Steel
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950058238

Overview

Mfr description
S2080 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text