Motion
S2411
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 11 Teeth, 0.25 in Face, 1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372905
MFR #S2411
Your Price$32.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 11 Teeth, 0.25 in Face, 1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372905
MFR #S2411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.61/each(List $37.50)

Overview

Mfr description
S2411 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    0.25 in
  • Number Of Teeth
    11
  • Bore Type
    Reboreable
  • Bore Diameter
    1/4 in
  • Outside Diameter
    0.583 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    0.5 in
  • Hub Diameter
    0.3750 in
  • Gear Construction
    Plain
  • Overall Width
    0.563 in
  • Hub Projection
    5/16 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058474
  • UPC_NO
    697950058474
  • Weight
    0.02 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text