Motion
S811BS 3/4
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 11 Teeth, 1.2500 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #00372908
MFR #S811BS 3/4
Price$141.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 11 Teeth, 1.2500 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #00372908
MFR #S811BS 3/4

Mfr description
S811BS 3/4 GEAR SPUR 14 1/2 DEG STEEL BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.55/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Hub Diameter
    1.1250 in
  • Hub Projection
    3/4 in
  • Keyway Size
    .1875 X .0938
  • Outside Diameter
    1.75 in
  • Overall Width
    2 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    10-24 @ 90
  • Weight
    0.54 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440033
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)