Motion
S2419
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 19 Teeth, 0.25 in Face, 5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372910
MFR #S2419
Your Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 19 Teeth, 0.25 in Face, 5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372910
MFR #S2419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.85/each(List $43.53)

Overview

Mfr description
S2419 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    0.25 in
  • Number Of Teeth
    19
  • Bore Type
    Reboreable
  • Bore Diameter
    5/16 in
  • Outside Diameter
    0.875 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    0.791 in
  • Hub Diameter
    0.6250 in
  • Gear Construction
    Plain
  • Hub Projection
    5/16 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058542
  • UPC_NO
    697950058542
  • Weight
    0.09 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text