Motion
NSS2439

BROWNING
NSS2439

External Tooth Spur Gear - 24 DP, 14.5 PA, 39 Teeth, 0.2500 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00372926
MFR #NSS2439
List Price$239.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2439

External Tooth Spur Gear - 24 DP, 14.5 PA, 39 Teeth, 0.2500 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00372926
MFR #NSS2439

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$239.17/each for your price

Overview

Mfr description
NSS2439 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5
  • Face Width
    0.2500 in
  • Number Of Teeth
    39
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.7000 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    1.6250 in
  • Hub Diameter
    1.1250 in
  • Gear Construction
    Plain
  • Overall Width
    0.6250 in
  • Hub Projection
    0.3750 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1210350
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289211586
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text