Motion
S2454
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 54 Teeth, 0.25 in Face, 3/8 to 11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372934
MFR #S2454
Your Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 54 Teeth, 0.25 in Face, 3/8 to 11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372934
MFR #S2454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.23/each(List $109.51)

Overview

Mfr description
S2454 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    0.25 in
  • Number Of Teeth
    54
  • Bore Type
    Reboreable
  • Bore Diameter
    3/8 to 11/16 in
  • Outside Diameter
    2.333 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    2.25 in
  • Hub Diameter
    1.2500 in
  • Gear Construction
    Plain
  • Overall Width
    5/8 in
  • Hub Projection
    3/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058740
  • UPC_NO
    697950058740
  • Weight
    0.38 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text