Motion
S2466
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 66 Teeth, 0.2500 in Face, 3/8 to 11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372938
MFR #S2466
Price$116.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 66 Teeth, 0.2500 in Face, 3/8 to 11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00372938
MFR #S2466

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.09/each

Specifications

Dimensions

  • Bore Diameter
    3/8 to 11/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Hub Diameter
    1.2500 in
  • Hub Projection
    3/8 in
  • Outside Diameter
    2.833 in
  • Overall Width
    5/8 in
  • Pitch Diameter
    2.7500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.52 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058788
  • Material
    Steel
  • Number Of Teeth
    66
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950058788

Overview

Mfr description
S2466 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought