Motion
S2484
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 84 Teeth, 0.2500 in Face, 1/2 to 7/8 in Bore, Reboreable, Material: Steel
Mi Item #00372942
MFR #S2484
Price$126.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 84 Teeth, 0.2500 in Face, 1/2 to 7/8 in Bore, Reboreable, Material: Steel
Mi Item #00372942
MFR #S2484

Mfr description
S2484 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.87/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 7/8 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Hub Diameter
    1.5000 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    3.583 in
  • Overall Width
    3/4 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.88 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058818
  • Material
    Steel
  • Number Of Teeth
    84
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950058818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)