Motion
R4X2
Gear Rack - 4 DP, 14.5 ° Pressure Angle, 2.0000 in Width, 2 ft OAL, Steel Material
Mi Item #00372950
MFR #R4X2
Price$506.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 4 DP, 14.5 ° Pressure Angle, 2.0000 in Width, 2 ft OAL, Steel Material
Mi Item #00372950
MFR #R4X2

Mfr description
R4X2 GEAR RACK 14 1/2 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.13/each

Specifications

Dimensions

  • Diametral Pitch
    4
  • End Length Type
    Ends Not Machined
  • Face Width  
    2.0000 in
  • Overall Length  
    2 ft
  • Overall Thickness
    1.5 in
  • Pitch Line to Back  
    1.25 in
  • Pressure Angle
    14.5 °
  • Weight
    50.59 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058917
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    31
  • Product Type
    Gear Racks
  • UPC_NO
    697950058917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)