Motion
R10X2
Gear Rack - 10 DP, 14.5 ° Pressure Angle, 1.0000 in Width, 2 ft OAL, Steel Material
Mi Item #00372962
MFR #R10X2
Price$105.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 10 DP, 14.5 ° Pressure Angle, 1.0000 in Width, 2 ft OAL, Steel Material
Mi Item #00372962
MFR #R10X2

Mfr description
R10X2 GEAR RACK 14 1/2 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.61/each

Specifications

Dimensions

  • Diametral Pitch
    10
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.0000 in
  • Overall Length  
    2 ft
  • Overall Thickness
    0.625 in
  • Pitch Line to Back  
    0.525 in
  • Pressure Angle
    14.5 °
  • Weight
    3.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059396
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    76
  • Product Type
    Gear Racks
  • UPC_NO
    697950059396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)