Motion
RA16X2
Gear Rack - 0.438 DP, 14.5 ° Pressure Angle, 0.5000 in Width, 0 ft OAL, Steel Material
Mi Item #00372967
MFR #RA16X2
Price$103.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 0.438 DP, 14.5 ° Pressure Angle, 0.5000 in Width, 0 ft OAL, Steel Material
Mi Item #00372967
MFR #RA16X2

Mfr description
RA16X2 GEAR RACK 14 1/2 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.59/each

Specifications

Dimensions

  • Diametral Pitch
    0.438
  • End Length Type
    Ends Not Machined
  • Face Width  
    0.5000 in
  • Overall Length  
    0 ft
  • Overall Thickness
    0.5 in
  • Pitch Line to Back  
    0.438 in
  • Pressure Angle
    14.5 °
  • Weight
    4.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059648
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    122
  • Product Type
    Gear Racks
  • UPC_NO
    697950059648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)