Motion
R24X6
Gear Rack - 24 DP, 14.5 ° Pressure Angle, 0.25 in Width, 6 ft OAL, Steel Material
MI ITEM #00372968
MFR #R24X6
Your Price$256.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 24 DP, 14.5 ° Pressure Angle, 0.25 in Width, 6 ft OAL, Steel Material
MI ITEM #00372968
MFR #R24X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.92/each(List $298.94)

Overview

Mfr description
R24X6 GEAR RACK 14 1/2 DEG

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    0.25 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059860
  • UPC_NO
    697950059860
  • Number Of Teeth
    550
  • Weight
    1.02 lbs
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text