Motion
R2010X2
Gear Rack - 10 DP, 20 ° Pressure Angle, 1.2500 in Width, 2 ft OAL, Steel Material
Mi Item #00372975
MFR #R2010X2
Price$156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 10 DP, 20 ° Pressure Angle, 1.2500 in Width, 2 ft OAL, Steel Material
Mi Item #00372975
MFR #R2010X2

Mfr description
R2010X2 GEAR RACK 20 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.88/each

Specifications

Dimensions

  • Diametral Pitch
    10
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.2500 in
  • Overall Length  
    2 ft
  • Overall Thickness
    1.25 in
  • Pitch Line to Back  
    1.15 in
  • Pressure Angle
    20 °
  • Weight
    9.88 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059426
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    76
  • Product Type
    Gear Racks
  • UPC_NO
    697950059426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)