Motion
R2016X2
Gear Rack - 16 DP, 20 ° Pressure Angle, 0.7500 in Width, 2 ft OAL, Steel Material
Mi Item #00372977
MFR #R2016X2
Price$95.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 16 DP, 20 ° Pressure Angle, 0.7500 in Width, 2 ft OAL, Steel Material
Mi Item #00372977
MFR #R2016X2

Mfr description
R2016X2 GEAR RACK 20 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.83/each

Specifications

Dimensions

  • Diametral Pitch
    16
  • End Length Type
    Ends Not Machined
  • Face Width  
    0.7500 in
  • Overall Length  
    2 ft
  • Overall Thickness
    0.75 in
  • Pitch Line to Back  
    0.688 in
  • Pressure Angle
    20 °
  • Weight
    3.40 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059662
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    122
  • Product Type
    Gear Racks
  • UPC_NO
    697950059662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)