Motion
TR3X4
Gear Rack - 3 DP, 20 ° Pressure Angle, 3 in Width, 4 ft OAL, Steel Material
MI ITEM #00372980
MFR #TR3X4
List Price$1,777.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 3 DP, 20 ° Pressure Angle, 3 in Width, 4 ft OAL, Steel Material
MI ITEM #00372980
MFR #TR3X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,777.20/each for your price

Overview

Mfr description
TR3X4 GEAR RACK 20 DEG

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    20 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1.5 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058887
  • UPC_NO
    697950058887
  • Number Of Teeth
    46
  • Weight
    49.32 lbs
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text